Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK

  • Mfr # U01200.075.0225

  • Zoro # G9050815


product price:  $4.25
/pk 5, $0.85/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.075.0225
Zoro #
G9050815
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2-1/4 in
Head Width
1-1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
105,000 psi
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U01200.075.0225 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw is designed to meet ASME B18.2.1 dimensional standards for potential compatibility with various applications.

  • Drive: This screw requires an external hex drive for installation or removal, which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/4 inches, this is the measure of length that may determine how far it can potentially be inserted into materials.
  • Finish: The zinc-plated finish is intended to improve durability, corrosion resistance, aesthetics, and potential compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options for industry professionals.
  • Material & Grade/Class: Made from steel with a grade 5 classification which suggests its strength, hardness, and resistance properties that could be appropriate for a range of industrial or commercial applications.
  • Tensile Strength: Has a reported tensile strength of 105,000 psi which might suggest its ability to withstand pulling stress before failure; this could make it appropriate for heavy-duty tasks
  • Thread Direction & Size: Right hand thread direction meaning it tightens clockwise; Thread size is 3/4"-10 indicating fit with corresponding nuts or holes crucial in secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.