Condor Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, S, 1 PR

  • Mfr # 31KY85

  • Zoro # G9052942


product price:  $15.59
/pr

Key Features

Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Glove Leather Grade
A, B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31KY85
Zoro #
G9052942
UPC #
190735067123
Country of Origin
India

Dimensions

Glove Size
S
Glove Length
12 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Glove Leather Grade
A, B
Palm Material
Goatskin
Thumb Style
Straight
Series
Condor
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Lining Material
Unlined
Welding Glove Application
TIG
Color
White
Design
Flame Retardant
Use
Welding, Grinding
Glove Cut
Gunn - Full Back
Glove Back Color
White
Touchscreen Compatible
No
Waterproof
No
Leather Grade
Premium
Includes Red Palm
No
Insulated
No
Thumb Sweat Wipe
No
Cuff Color
Brown
ANSI/ISEA Abrasion Level
Not Tested
Leather Glove Liner Type
Unlined
Rope Channel Reinforcement
No
Includes Double Palm
No
Includes Padded Palm
No
Leather Color
Brown/White
Includes Pull Strap
No
Glove Materials
Goatskin
Brand and Series
Condor
Includes Glide Patch
No
Reflective Backing
No
Water Resistant
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Includes ID Panel
No
Glove Hand Style
Left and Right
Oil Resistant
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Kidskin, Glove Length 12 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Hemmed, Glove Size S, Hand Left and Right, Color White, Cuff Material Cowhide, Design Flame Retardant, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.