EMT Coupling, Set Screw, Die Cast Zinc, Red

  • Mfr # 02-55242

  • Zoro # G905305634


product price:  $1.55
/ea
Sold in multiples of 20 for $31.00

Key Features

Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02-55242
Zoro #
G905305634
UPC #
31857552428
Country of Origin
United States

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex EMT Set Screw Couplings are used to connect two lengths of steel EMT conduit. These die-cast couplings are suitable for indoor applications and approved for concrete-tight applications when taped.


  • • Connects two lengths of 1-in EMT conduit
  • • Set screw type coupling
  • • Approved for concrete-tight applications when taped
  • • Zinc die-cast construction
  • • Product is UL and CSA listed, suitable for dry locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.