Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK

  • Mfr # 120660

  • Zoro # G905309632


product price:  $23.15
/pk 80, $0.29/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120660
Zoro #
G905309632
UPC #
628611120667
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw

Description

GRK Fasteners Cabinet screws are designed specifically for use in cabinet construction and installation. Manufactured in a #8 (4 mm) Dia., these screws are thin enough to prevent most material from splitting while offering sufficient strength to provide strong and secure mounts. The washer head design presses flush against any material surface. The Zip-Tip eliminates the need to pre-drill.


  • • Brass with white head
  • • Unique thread design & washer style head - unique thread design draws two substrates together while washer head allows zero gap joints
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • ESR-2442 approved-approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.