Coffee, French Roast, Pod, Caffeinated, Ground, 9.6 oz, 24 PK
Mfr # 192619
Zoro # G905310393
product price:Â $32.89
/pk 24, $1.37/eaKey Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192619
Zoro #
G905310393
UPC #
681427002855
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Tully's Coffee(R)
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Tully's Coffee(R), Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.