Coffee, Breakfast Blend, Pod, Caffeinated, Ground, 8.3 oz, 24 PK
Mfr # 7468
Zoro # G905310447
product price: $23.99
/pk 24, $1.00/eaKey Features
Net Weight
8.3 oz
Coffee Roast/Tea Type
Light
Package Weight
0.35 oz
Caffeine Type
Caffeinated
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7468
Zoro #
G905310447
UPC #
043000080412
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
0.35 oz
Beverage Flavor
Breakfast Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
McCafe(R)
Description
Let the enticing aroma awaken your senses and experience the bright and lively flavor.
- • Rich and vibrant.
- • Enticing aroma.
- • Bright and lively flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.