
Porch and Floor Paint, Gloss, 1 gal
Mfr # 262289
Zoro # G905314094
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
Key Features
For Use On Surface Material
Floors and Porches
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Porch & Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
262289
Zoro #
G905314094
UPC #
20066212575
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Porch and Floor Paint
For Use On Surface Material
Floors and Porches
Finish
Gloss
Paint Sub-Brand
Porch & Floor
Description
Rust-Oleum Low VOC Porch & Floor Coatings provides a superior finish on interior or exterior concrete and wood surfaces. The urethane fortified acrylic formula provides top shelf color retention and adhesion. Provides excellent UV, weather and mildew resistant protect.
- • Provides long lasting color retention that is easy to maintain on your new or previously coated surfaces
- • Ideal for interior/exterior concrete or wood surfaces
- • Urethane fortified acrylic formula that provides excellent protect against cracking and peeling
- • UV, weather and mildew resistant finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.