Stops Rust Indoor and Outdoor Satin White Oil Modified Alkyd Spray Paint 12 oz
- Mfr # 376875
- Zoro # G112025639
product price:
$
11.69
/ea
Sold in multiples of 6 for
$70.14
Key Features
Sheen
Satin
Coverage
6 to 10 sq. ft./can
Resin Type
Oil modified Alkyd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376875
- Zoro #
- G112025639
- UPC #
- 20066011697
- Country of Origin
- United States
Details
- Item
- Protective Enamel Custom Spray
- Color
- Shell White
- Sheen
- Satin
- Coverage
- 6 to 10 sq. ft./can
- Resin Type
- Oil modified Alkyd
Description
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.