
#6-32 x 1/2 in Phillips Flat Machine Screw, Plain Titanium
Mfr # 0001279
Zoro # G905391989
product price:Â $1.69
/ea
Sold in multiples of 30 for $50.70
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Titanium
Finish
Plain
Standards
ANSI-B18.6.3, ASME-B18.6.3
Tolerance
+0/-0.012 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0001279
Zoro #
G905391989
UPC #
051907302131
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Titanium
Finish
Plain
Standards
ANSI-B18.6.3, ASME-B18.6.3
Item
Machine Screw
Tolerance
+0/-0.012 in
Thread Style
Fully Threaded
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.