Toe Warmer, Up to 5 hr, Air-Activated, 112 Degrees F Avg. Temp., 5 PK
Mfr # 1106-10TW
Zoro # G9054717
product price:Â $5.89
/pk 5, $1.18/eaKey Features
Heating Time
Up to 5 hr
Average Temperature
112 Degrees F
Activation Method
Air-Activated
For Use With
Footwear
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1106-10TW
Zoro #
G9054717
UPC #
021844567276
Country of Origin
China
Dimensions
Width
3 in
Length
5 in
Details
Item
Toe Warmer
Heating Time
Up to 5 hr
Average Temperature
112 Degrees F
Activation Method
Air-Activated
For Use With
Footwear
Package Configuration
Pair
Reusability
Disposable
Warmer Type
Toe Warmer
Description
Toe Warmer, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 5 hr, Average Temperature 112 Degrees F, Length 5 in, Width 3 in, Reusability Disposable, For Use With Footwear, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.