Shop OCCUNOMIX
See all product information
Create Account
Full Foot Warmers, PK5
- Mfr # 1103-10FF
- Zoro # G222577028
product price:Â
$
9.99
/pk of 5, $2.00/ea
Key Features
Number of Warmers Included
10
Heating Time
Up to 6 hr
Activation Method
Air-Activated
Reusability
Disposable
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103-10FF
- Zoro #
- G222577028
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 12 in
Details
- Number of Warmers Included
- 10
- Heating Time
- Up to 6 hr
- Activation Method
- Air-Activated
- Reusability
- Disposable
- Average Temperature
- 100 Degrees F
- Time to Reach Average Temperature
- 15 min to 20 min
- Item
- Full Foot Warmers
- Warmer Type
- Foot Warmer
Description
Full Foot Warmers, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time Up to 6 hr, Average Temperature 100 Degrees F, Time to Reach Average Temperature 15 min to 20 min, Number of Warmers Included 10, Length 12 in, Width 1 in, Reusability Disposable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.