Cut-Resistant Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , XL 1 PR

  • Mfr # S13CXPNT-10

  • Zoro # G9054735


product price:  $12.75
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13CXPNT-10
Zoro #
G9054735
UPC #
779406115327
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Emerald CX(R) S13CXPNT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar® , Stainless Steel
ANSI/ISEA Cut Grams
3018
Glove Construction
Seamless Knit
Thumb Style
Full
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Application
Sheet Metal, Metal Stamping and Fabrication, Glass Handling, Circuit Boards, Automotive, HVAC, Small Parts Handling, Window Manufacturing
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
3 N
Palm Material
Nitrile
Weight
Medium
Stitching Material
Kevlar(R)
Cut Resistant
Yes
Finger Material
Nitrile
Abrasion Resistant
No
Glove Cut
Seamless knit
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
Yes
Brand and Series
Superior Glove Emerald CX(R) S13CXPNT
Anti-Static
No
Touchscreen Compatible
Yes
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Glove Styles
Knit
Glove Liner Material
Unlined
Latex-Free
Yes
Color Indicator
Purple
Glove Back Material
Kevlar®
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Green
Glove Lining Material
Unlined
Glove Features
Touchscreen Compatible
Palm Type
Coated
Finger Coverage
Full Finger
Reversible
No
Sold As
Pair
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Lint-Free
No
Hem Style
Finished

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Heat-Resistant, Standards ANSI/ISEA 105-2016, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.