Pump, 1080 GPH, Plastic

  • Mfr # MD1000

  • Zoro # G905653742


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Pump Type
Magnetic Induction Pump
Phase
Single
Motor Enclosure
Totally Enclosed
Standards
cULus, E318238
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MD1000
Zoro #
G905653742
UPC #
727429003589
Country of Origin
China

Dimensions

Cord Length
20 ft
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
4.3 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
MD Series Pump, 1000 GPH
Pump Type
Magnetic Induction Pump
Phase
Single
Motor Enclosure
Totally Enclosed
Standards
cULus, E318238
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Includes
Prefilter 1 in to 1.5 in Outlet Fitting
Pump Housing Material
Plastic
Flow Rate @ 15 ft of Head (Maximum)
0 gph
Series
MD
Nameplate Voltage
115V
Discharge Type
MIPT
Flow Rate @ 5 ft of Head (Maximum)
785 gph
Maximum Feet of Head
12 ft
Submersible
Yes
Flow Rate @ 10 ft of Head (Maximum)
275 gph
Compatible with Media Type
Water
Series Family
Tidalwave
Maximum Flow Rate
1,080 gph
Intake Type
MIPT
Flow Rate @ 20 ft of Head (Maximum)
0 gpm

Description

MD Series Pump, 1000 GPH, Pump Housing Material Plastic, Horsepower Not Applicable, Nameplate Voltage 115V, Maximum Feet of Head 12 ft, Flow Rate @ 5 ft of Head (Maximum) 785 gph, Flow Rate @ 10 ft of Head (Maximum) 275 gph, Flow Rate @ 15 ft of Head (Maximum) 0 gph, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 in, Intake Type MIPT, Discharge Type MIPT, Cord Length 20 ft, Pump Type Magnetic Induction Pump, Submersible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.