Manual 3-Way Ball Valve, 1", 316 SS

  • Mfr # 06Q051N04010

  • Zoro # G905657412


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06Q051N04010
Zoro #
G905657412
UPC #
840280599333
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Overall Length
4.02 in
Handle Length
6.42 in
Handle Height
3.84 in
Outlet Connection Size - Side 2
1 in
Outlet Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Stem Type
Blowout Resistant
Hose I.D.
7/9 in
Features
Inspection: API598, Lost Wax Precision Casting
Seal Material
RPTFE
Handle Type
Lockable
Handle Material
304 Stainless Steel
Max. Pressure
1,000 PSI
Compliance
ASME B1.20.1
Stem Material
316 Stainless Steel
Body Material
316 Stainless Steel
Standards
API 598
Seat Material
PTFE
Temp. Range
32 Degrees to 320 Degrees F
Inlet Connection Entry
Side
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
Handle - Locking
Locking
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Steam
1,000 PSI
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
Q04/051N04
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Handle Material 304 Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.