Shop SURPASS
See all product information
Create Account
2 Ply Facial Tissue, 90 Sheets, 36 PK
- Mfr # 21320
- Zoro # G905929151
product price:Â
$
60.89
/pk of 36, $1.69/ea
Key Features
Tissue Box Type
Cube
Sheet Size
7-3/4 in x 8-1/4 in
Sheet Width
7 3/4 in
Sheet Length
8 1/4 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21320
- Zoro #
- G905929151
- UPC #
- 10036000213208
- Country of Origin
- United States
- Tissue Box Type
- Cube
- Item
- Facial Tissue
- Ply
- 2
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Color
- White
- Features
- Absorbent and Strong, Tissues are Folded and Interlocked to Dispense One at a Time
- Green Environmental Attribute
- Applicable to LEED Criteria, Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Number of Sheets
- 90
- Wire Color
- White
Dimensions
- Sheet Size
- 7-3/4 in x 8-1/4 in
- Sheet Width
- 7 3/4 in
- Sheet Length
- 8 1/4 in
- Container Length
- 5 in
- Container Height
- 4 3/8 in
- Container Width
- 4 3/8 in
- Fits Chest Size
- Absorbent and Strong, Tissues are Folded and Interlocked to Dispense One at a Time
Description
Facial Tissue, Cube, White, Sheet Size 7-3/4 in x 8-1/4 in, 90, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 4 3/8 in, Container Length 5 in, Container Width 4 3/8 in, Compatible Grainger Part Number 797LT7, Compatible Mfg. Model Number Not Applicable, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.