Shop TORK
See all product information
Create Account
Advanced Facial Tissue Flat Box White - 2 Ply - 7.87in Width x 8.20in Length, White - Fiber, 30PK
- Mfr # TF6810
- Zoro # G123364345
product price:Â
$
68.55
/pk of 30, $2.28/ea
Key Features
Ply
2
Features
Soft, Absorbent
Sheet Size
8.5 in x 4.5 in, 7.87 in x 8.2 in
Green Certification or Other Recognition
EcoLogo Certified
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF6810
- Zoro #
- G123364345
- UPC #
- 10073286614886
- Country of Origin
- United States
- Ply
- 2
- Features
- Soft, Absorbent
- Green Certification or Other Recognition
- EcoLogo Certified
- Item
- Facial Tissue
- Color
- White
- Material
- Fiber
Dimensions
- Sheet Size
- 8.5 in x 4.5 in, 7.87 in x 8.2 in
Description
Advanced Facial Tissue Flat Box White - 2 Ply - 7.87in Width x 8.20in Length - White - Fiber - 100/Box - 30 / Carton, 30PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.