Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in. Rubber Broom Attachment for M18 FUEL QUIK-LOK Attachment System

  • Mfr # 49-16-2740

  • Zoro # G905932854


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Diameter
11 1/2 in
Length
48 3/4 in
Overall Length
48 3/4 in
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2740
Zoro #
G905932854
UPC #
045242635726
Country of Origin
China

Dimensions

Diameter
11 1/2 in
Length
48 3/4 in
Overall Length
48 3/4 in
Overall Width
23 1/2 in
Overall Height
11 1/2 in

Details

Item
Rubber Broom
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Compatible Product Type
Attachment System
Product Type
Rubber Broom Attachment

Description

Rubber Broom, Product Type Rubber Broom Attachment, Overall Width 23 1/2 in, Overall Length 48 3/4 in, Diameter 11 1/2 in, Compatible Product Type Attachment System, Overall Height 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.