Keyed Shaft, 5/8"x5/16", Carbon Steel (Discontinued)
- Mfr # KRS2.5-6-I-CS
- Zoro # G905970771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRS2.5-6-I-CS
Zoro #
G905970771
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 1/2 in
Length
6 in
Keyway Depth
5/16 in
Diameter Tolerance
+/-0.0035 in
Keyway Width
5/8 in
Keyway Length
5/16 in
Overall Length
6 in
Details
Material
1045 Carbon Steel
Item
Fully Keyed Rotary Drive Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 2 1/2 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +/-0.0035 in, End Type Keyed, Keyway Depth 5/16 in, Keyway Length 5/16 in, Keyway Width 5/8 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.