Bed Mattress, 80 in L
Mfr # 527007-63
Zoro # G906016669
product price:Â $536.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Comfort Level
Plush
Length
80 in
Width
72 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527007-63
Zoro #
G906016669
UPC #
-
Country of Origin
United States
Dimensions
Size
Hotel King
Length
80 in
Width
72 in
Mattress Height
12 in
Overall Width
72 in
Overall Length
80 in
Overall Height
12 in
Nominal Size
Hotel King
Details
Comfort Level
Plush
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Item
Bed Mattress
Coil Count
594
Standards
16 CFR Parts 1632 and 1633
Core Type
Innerspring
Firmness
Soft
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Description
Decorah Soft 12in -Hotel King Mattress, Comfort Level Plush, Hotel King Size, Width 72 in, Length 80 in, Mattress Height 12 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.