Coated Gloves, Cut Level A6 , Nitrile , Smooth , S 1 PR

  • Mfr # 3050-S (7)

  • Zoro # G906125095


product price:  $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3050-S (7)
Zoro #
G906125095
UPC #
810070601973
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9.6 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix 3050
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Recycled Polyester Blend, Steel
ANSI/ISEA Cut Grams
3,632 g
Glove Construction
Seamless Knit
Palm Type
Coated
Reflective Backing
No
Glove Insulation Material
None
Glove Coating Color
Green
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
3,632 g
Pairs per Package
1
Glove Features
Cut Protection
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Fiberglass, HPPE, Recycled Polyester Blend, Steel
Silicone-Free
Yes
Latex-Free
No
Fabric Weight
2 oz
ANSI/ISEA Puncture Level
5
Reversible
No
Sold As
Pair
Cuff Color
Green
Palm Style
Flexible PrimeSoft
Standards
ANSI/ISEA
Hem Style
Finished
Glove Hand Style
Left and Right
Hand Protection Style
Glove
ANSI/ISEA Puncture Force
156 N
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Knit Material Color
Green/White
Finger Coverage
Full Finger
Lint-Free
No
Touchscreen Compatible
Yes
Double-Dipped
No
Electrostatic Properties
Insulative
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Glove Styles
Seamless Knit

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Insulation Material None, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Tactility, High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.