Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK

  • Mfr # 190924-5

  • Zoro # G906289506


product price:  $168.99
/pk 5, $33.80/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190924-5
Zoro #
G906289506
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M30-3.50
Fastener Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M30-3.5x100mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,100mm,M30, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.