Grade 5, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 3 in L, 30 PK

  • Mfr # 587086-30

  • Zoro # G906295293


product price:  $217.99
/pk 30, $7.27/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
587086-30
Zoro #
G906295293
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8"-7
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1 1/8-7x3 Hex Head Cap Screws, Steel Gr 5, Plain,CoarseUNC, Fully Threaded,3 Inch,1 1/8 Inch, 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products