
Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 7/8 in L, 450 PK
Mfr # 655765-450
Zoro # G906297792
product price:Â $511.99
/pk 450, $1.14/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
655765-450
Zoro #
G906297792
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Fastener Length
7/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
1/2-20x7/8 Hex Head Cap Screws, Steel Gr 5, Plain,FineUNF, Fully Threaded,7/8 inch,1/2 inch, 450PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.