
Dowel Pin, 1 in Nominal Dia, 2 in L, Steel, 10 PK
Mfr # 182800
Zoro # G906305886
product price:Â $204.99
/pk 10, $20.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
182800
Zoro #
G906305886
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
1" x 2" Dowel Pins/Alloy Steel/Plain , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.