Shop ZORO SELECT

Nylon Tubing

  • Mfr # ZUSA-HT-7299
  • Zoro # G906434760

product price: 
$
25.79
/ea

Key Features

Wall Thickness
0.6 mm
Color
Clear
Material
Nylon
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7299
Zoro #
G906434760
UPC #
193005273262
Country of Origin
United States

Dimensions

Wall Thickness
0.6 mm
Inside Diameter
1.8 mm
Overall Length
50 ft
Outside Diameter
3 mm
Bend Radius
6 mm
Wire Rope Length
50 ft
Length
50 ft

Details

Color
Clear
Item
Tubing
Material
Nylon
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Autoclavable
No
Jacket Material
No Jacket
Clarity
Semi-Clear
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Maximum Operating Pressure
410 psi
Hardness
Rockwell R75
Tube Form
Coil
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Wear Resistant
Peristaltic Pump Compatible
No
Shell Material
Nylon
Wire Color
Clear

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 1.8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 410 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.