Nylon Tubing
- Mfr # ZUSA-HT-7224
- Zoro # G906434951
product price:Â
$
30.69
/ea
Key Features
Wall Thickness
0.047 in
Color
Blue
Material
Nylon
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7224
- Zoro #
- G906434951
- UPC #
- 193005271725
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.047 in
- Outside Diameter
- 1/4 in
- Bend Radius
- 3/4 in
- Overall Length
- 25 ft
- Inside Diameter
- 11/64 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 330 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.