Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6736
  • Zoro # G906434975

product price: 
$
11.29
/ea

Key Features

Wall Thickness
0.625 in
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Standards
FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6736
Zoro #
G906434975
UPC #
193005277451
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1/2 in
Overall Length
10 ft
Inside Diameter
3/8 in
Bend Radius
3 15/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Application
Air, Water
Standards
FDA
Color
Green
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Tube Form
Coil
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages
Jacket Material
No Jacket
Jacket Color
No Jacket
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Opaque
Maximum Operating Pressure
25 psi
Industry Application
Pharmaceutical
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Green

Description

Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.