Shop PARKER

Tubing, Natural, Overall 500 ft L

  • Mfr # E-53-0500

  • Zoro # G906438980


product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Flexibility
Flexible
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.02 lb/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-53-0500
Zoro #
G906438980
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/16 in
Overall Length
500 ft
Bend Radius
1 13/100 in
Outside Diameter
5/16 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
Flexibility
Flexible
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.02 lb/ft
Clarity
Opaque
Features
Made from 100% Virgin Resin Material
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore D 45
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Burst Pressure
580 psi
System of Measurement
Inch
Material
Polyethylene
Coil Weight
10 lb
For Location
Indoor, Outdoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Industry Application
Pneumatics
For Fluid Type
Air, Potable Water, Water
Application
Air, Chemical, Fluid
For Environment
Chemical
For Potable Water Use
Yes
Jacket Color
No Jacket
Resistance Properties
Crack Resistant
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Tube Form
Coil
Maximum Operating Pressure
145 psi @ 150 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.