Tubing, Black, Overall 500 ft L

  • Mfr # EB-64-0500-NSF

  • Zoro # G906439031


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.6 mm
Jacket Color
No Jacket
For Environment
Chemical
Coil Weight
12.5 lb
Burst Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-64-0500-NSF
Zoro #
G906439031
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.6 mm
Overall Length
500 ft
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Jacket Color
No Jacket
For Environment
Chemical
Coil Weight
12.5 lb
Burst Pressure
500 psi
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
For Fluid Type
Air, Potable Water, Water
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Autoclavable
No
Minimum Operating Temperature
-80 Degrees F
Clarity
Opaque
Tube Form
Coil
Stripe Color
No Stripe
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Application
Air, Chemical, Fluid
Material
Polyethylene
Color
Black
Weight per Foot
0.025 lb/ft
Features
Made from 100% Virgin Resin Material
Maximum Operating Temperature
150 Degrees F
Hardness
Shore D 45
Flexibility
Flexible
Maximum Operating Pressure
8.6 psi @ 150 Degrees F
Industry Application
Pneumatics
System of Measurement
Inch
Resistance Properties
Crack Resistant
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.6 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.