Tubing, Black, Overall 100 ft L

  • Mfr # EB-12X1.5-0100

  • Zoro # G906439055


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Overall Length
100 ft
Standards
ASTM D-1248, ASTM D-1693
Weight per Foot
0.048 lb/ft
Inside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-12X1.5-0100
Zoro #
G906439055
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Overall Length
100 ft
Inside Diameter
9 mm
Outside Diameter
12 mm
Bend Radius
2 1/2 in

Details

Item
Tubing
Standards
ASTM D-1248, ASTM D-1693
Weight per Foot
0.048 lb/ft
Features
Made from 100% Virgin Resin Material
Coil Weight
4.8 lb
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Resistance Properties
Crack Resistant
For Fluid Type
Air, Potable Water, Water
Maximum Operating Temperature
150 Degrees F
Material
Polyethylene
Color
Black
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Hardness
Shore D 45
Minimum Operating Temperature
-80 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Flexibility
Flexible
System of Measurement
Metric
Tube Form
Coil
Industry Application
Pneumatics
Autoclavable
No
Clarity
Opaque
Application
Air, Chemical, Fluid
For Environment
Chemical
Maximum Operating Pressure
90 psi @ 150 Degrees F
Burst Pressure
400 psi

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1.5 mm, Autoclavable No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.