This item is Discontinued.

Eaton HVAC BYPASS 21A, 15HP 480V NEMA 1 EHB0214E1KU0E20000

HVAC BYPASS 21A, 15HP 480V NEMA 1 (Discontinued)

  • Mfr # EHB0214E1KU0E20000
  • Zoro # G906439284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHB0214E1KU0E20000
Zoro #
G906439284
UPC #
786689070687
Country of Origin
Dominican Republic

Details

Brake Chopper Included
No
Control Method
Keypad
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Dynamic Braking
Yes
Maximum Output Current
21 A
Start/Stop Control
Automatic, Manual, via Communication
Input Phase AC
Three
With Line Contactor / No Line Contactor
2 Contactor Bypass
Maximum Output Power
15 hp
Item
Enclosed Variable Frequency Drive
Output Type
Analog, Digital
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Voltage
480V AC
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Enclosure
Totally Enclosed
Output Frequency Range
0 to 400 Hz (standard)
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Series
PowerXL DH1
Adjustable Deceleration Time
0.1 to 3,000 sec
Control Type
Keypad
With Bypass / No Bypass
With Bypass
Input Voltage
480V AC
Input Frequency
50/60 Hz
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Color
White
Number of Inputs
(8) Digital In, (2) Analog In
Output Voltage Range
480V AC
Application
HVAC AC Drive
Ethernet Port Included
No
Style
Enclosed HVAC Drive with Bypass
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Input Voltage Range
380 to 500V AC
Form Factor
0.01 Hz Resolution

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 21 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.