Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 9/1/2002 M, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G906439291


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G906439291
UPC #
840777185452
Country of Origin
China

Dimensions

Size
9/1/2002
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulated
No
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
No
Standards
ASTM F2913
Insulation Weight
None
Last Number or Name
6386
Style Number
834-6386
Insole System
Single Density Polyurethane
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Shineable Toe
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Shank Material
Composite
Footwear Style
Oxford Shoe
Max. Heat Rating
Not Rated
Liner Material
Mesh
Footwear Shank Type
Composite
Conductive
No
Ninety Degree Heel
No
Footwear Closure Type
Front Lace
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
ASTM Footwear Class
F2913
Insulation Type
None
Liner Material (PRINT)
Mesh
Heel Definition
Flat Heel
Midsole Technology (PRINT)
Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Style Family
Oxford Shoe
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Mesh
Construction
Cemented
Closure
Lace Up
Gender (PRINT)
Men's
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Crosstrex 360

Description

Oxford Shoe, Footwear Style Oxford Shoe, 9-1/2, M, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.