Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat, Stainless Steel, 1-1/2 in Dia, 7/8 in Wd, 1-1/2 in Bore Dia
- Mfr # YR-1-1/2-X-SS-FG
- Zoro # G906450654
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Flat
Face Design
Plain
Closure
Double Sealed
Bearing Material
Stainless Steel
Roller Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR-1-1/2-X-SS-FG
- Zoro #
- G906450654
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cam Follower
- Roller Type
- Flat
- Face Design
- Plain
- Closure
- Double Sealed
- Bearing Material
- Stainless Steel
- Rolling Element Rows
- 1
- Roller Material
- Stainless Steel
- Bearing Type
- Needle Roller
- Features
- Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, Excellent Choice for Outdoor Use or for Applications such as Food Production Facilities that Require Frequent Wash-Down and Cleaning, Food Grade Grease is Available
- Load Direction
- Radial
- Standards
- AS 9100, ISO 9001
- Roller Head Type
- Flat
- Bearing Material Grade
- Type 440
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Number of Rows
- 1
- Series
- YR
- Bearing Lubrication
- Relubricateable
- Roller Style
- Yoke
Description
Cam Follower, Bore Diameter 1 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F