Double Sealed Cam Follower, Crowned Stud
- Mfr # KRV30-PP-A
- Zoro # G812503918
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Roller Width
14 mm
Stud Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRV30-PP-A
- Zoro #
- G812503918
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Stud Type
- Standard
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Roller Diameter
- 30 mm
Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.