Shop VEGA
See all product information
Create Account
Hex L-Key (Long), 1/20
- Mfr # H0120L
- Zoro # G906451316
product price:Â
$
0.27
/ea
Sold in multiples of 40 for $10.80
Key Features
Finish
Manganese Phosphate
Arm Length
.50"
Blade Material
S2 Modified Steel
Tip Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0120L
- Zoro #
- G906451316
- UPC #
- 843854005179
- Country of Origin
- Taiwan, Province of China
- Item
- L-Key
- Finish
- Manganese Phosphate
- Arm Type
- Long
- Blade Material
- S2 Modified Steel
- Tip Shape
- Hex
Description
Hex L-Key (Long),1/20