Shop GENIUS TOOLS
Create Account
2.5mm L-Shaped Wobble Hex Wrench 112mmL
- Mfr # 571125B
- Zoro # G523582370
product price:Â
$
3.76
/ea
Sold in multiples of 2 for
$7.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571125B
- Zoro #
- G523582370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 2.5mm Drive, 112mm Length, Precision S2 Steel, Durable Hand Tool - 571125B Professional Hex Key Wrench SKU: 571125B. This 2.5mm L-shaped wobble hex wrench is built for controlled turning and consistent engagement on hex fasteners. The 112mm (4.41 in) overall length balances reach and handling for work where access and precision matter. Constructed for professional technicians, it features permanent size identification and a heat-treated build designed for long-term durability. The anti-corrosive steel alloy helps maintain performance and appearance in demanding shop environments. Key Benefits 2.5mm L-shaped wobble hex profile supports secure fastener engagement. 112mm overall length provides reach and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Heat treated through oil quenching for tough exterior and strong core. Size is stamped for permanent, fast identification during tool selection. Meets or exceeds ANSI standards for reliable professional-grade performance. Designed and made for lifetime heavy use, this hand tool emphasizes durability, clear size marking, and dependable construction. The combination of wobble-style hex access, robust heat treatment, and corrosion-resistant materials supports repeatable results in professional maintenance and repair workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.