Shop OMRON

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2E-X18MC130 2M
  • Zoro # G906458506

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2E-X18MC130 2M
Zoro #
G906458506
UPC #
4549734479233
Country of Origin
China
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
18 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Proximity Sensor Electrical Connection
Cable
Proximity Sensor Operating Frequency
100 Hz
Max. Current Load
16 mA
IP Rating
IP67, IP67G, IP69K
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Includes
Clamping Nuts, Toothed Washer
Operating Temp. Range
-40 Degrees to 85 Degrees C
Body Finish
Nickel Plated
Electrical Installation Type
Prewired Cable
Output Circuit Voltage - Maximum
30 V DC
Operating Temperature - Minimum
-40 Degrees F
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
100 Hz
Sensing Method
Inductive
Output Circuit Voltage - Minimum
10 V DC
Load Current - Maximum
200 mA
Series
E2E NEXT
Operating Temperature - Maximum
185 Degrees F
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
60.3 mm
Overall Height
60 mm
Fits Chest Size
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 18 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating IP67, IP67G, IP69K, Case Material Nickel Plated Brass, Length 60.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.