Strt, SS, Tube Stem 1/4 in, MNPT 1/8 in

  • Mfr # N2428-04-08-SS
  • Zoro # G906597489
product price: 
$
11.15
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Tube Wall Thickness
0.028 in
Application
Hydraulics, Pneumatics
Overall Length
1 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2428-04-08-SS
Zoro #
G906597489
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Overall Length
1 23/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/2-14
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Application
Hydraulics, Pneumatics
Material Grade
316
Compatible Tube Hardness
RB 75-80
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Tube Stub
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
MNPT
Series
Brennan Instrumentation
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Maximum Operating Pressure
4020 psi
For Media Type
Gases
Fitting Side 1 Connection Type
Tube Stem
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Operating Pressure - Maximum
4,020 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Precleaned Type
Cleaned and Bagged
Ferrule Type
Double Ferrule
Connector Type
Adapter, Reducer

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews