Shop BRENNAN INDUSTRIES

Elbow, SS, Comp. 7/8 in, Comp. 1 in

  • Mfr # N2500-14-14-SS
  • Zoro # G906597625

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
35 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Application
Hydraulics, Pneumatics
Fitting Side A Tube Outer Diameter
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2500-14-14-SS
Zoro #
G906597625
UPC #
-
Country of Origin
India

Dimensions

Hex Size
35 mm
Fitting Side A Tube Outer Diameter
7/8 in
Compatible Tube Wall Thickness
0.073 in
Overall Length
1 3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Application
Hydraulics, Pneumatics
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Hardness
RB 75-80
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
System of Measurement
Imperial/Metric
Maximum Operating Pressure
2073 psi
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Compression
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
2,073 psi
Ferrule Type
Double Ferrule
Connector Type
Coupling
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Material Grade 316, Maximum Operating Pressure 2073 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.