Shop BRENNAN INDUSTRIES

Elbow, SS, Comp. 1/4 in, FNPT 1/2 in

  • Mfr # N2502-04-06-SS
  • Zoro # G906597748

product price: 
$
20.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
14 mm, 22 mm
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2502-04-06-SS
Zoro #
G906597748
UPC #
-
Country of Origin
India

Dimensions

Hex Size
14 mm, 22 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 1/4 in
Compatible Tube Wall Thickness
0.028 in
Thread Size B
3/8-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
4020 psi
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
FNPT
Application
Hydraulics, Pneumatics
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
4,020 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Gases
Connector Type
Adapter, Reducer
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.