Carbon Steel Bar, 12" L, 1.25" W
Mfr # HF/11250-12
Zoro # G906600578
product price:Â $12.19
/eaKey Features
Material
Carbon Steel
Thickness
1 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF/11250-12
Zoro #
G906600578
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Width
1 1/4 in
Overall Length
12 in
Details
Material
Carbon Steel
Thickness Tolerance
+/-0.01 in
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Material Grade
A36
Machinability
100 %
Heat Treatable
Heat Treatable
Tensile Strength
60,000 psi
Shape
Rectangular
Fabrication
Hot Rolled
Brinell Hardness
126 BHN
Yield Strength
45,000 psi
Rockwell Hardness
65 HRB
Galvanized
Not Galvanized
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.01 in, Overall Length 12 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.