Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # HP/1250-6x6

  • Zoro # G906600622


product price:  $36.19
/ea

Key Features

Material
Carbon Steel
Thickness
1.25 in
Thickness Tolerance
+/-0.003 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP/1250-6x6
Zoro #
G906600622
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.003 in
Item
Carbon Steel Plate
Yield Strength
45,000 psi
Heat Treatment
No Heat Treatment
Material Grade
A36
Fabrication
Hot Rolled
Tolerance Rating
Standard
Machinability
100 %
Tensile Strength
67,000 psi
Rockwell Hardness
65 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Plate
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Brinell Hardness
126 BHN
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 1.25 in, Thickness Tolerance +/-0.003 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 65 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.