Thermocouple Probe, Mini Plug, Type K

  • Mfr # 798GE6

  • Zoro # G906600738


product price:  $71.59
/ea

Key Features

Tip Style
Rounded
Manufacturer Warranty Length
0 Yr
Probe Bend
Straight
Maximum Wire Gauge
19 AWG
Maximum Temperature °C
1,250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
798GE6
Zoro #
G906600738
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
0 Yr
Probe Size
3/16 in x 6 in
Cable Length
12 in
Probe Diameter
0.188 in
Probe Tip Diameter
0.188 in
Probe Length
6 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Probe Bend
Straight
Maximum Wire Gauge
19 AWG
Maximum Temperature °C
1,250 Degrees C
Minimum Temperature °C
-200 Degrees C
Temperature Range
-200 C to 1250 C / -325 F to 2280 F
Response Time
2 Sec
For Air
Yes
Thermocouple Type
Type K
For Liquids and Gels
Yes
Minimum Temperature °F
-325 Degrees F
For Application
Liquid and Gas
Junction Type
Ungrounded
Probe Sheath Material
Inconel
Connector Type
Mini Plug
Cable Material
FEP Jacket with Stainless Steel Overbraid
For Surfaces
No
For Solids
Yes
Includes Thermowell
No
Accuracy
+/- 1.1 C or +/- .04%
Maximum Temperature °F
2,280 Degrees F
Sensor Type
Thermocouple
For Gases
Yes
Minimum Temperature °F
-325 Degrees F
Maximum Temperature °C
1,250 Degrees C
Maximum Temperature °F
2,280 Degrees F
Minimum Temperature °C
-200 Degrees C

Description

Thermocouple Probe, Type K, Ungrounded, For Application Liquid and Gas, Not Applicable, Mini Plug, Probe Size 3/16 in x 6 in, Cable Length 12 in, -200 C to 1250 C / -325 F to 2280 F, Thermocouple, Thermowell Connection Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.