
5.25 in W Tank and Kettle Brush, Purple, Polypropylene
Mfr # 40041EC68
Zoro # G906620804
product price: $39.79
/eaSold in multiples of 2 for $79.58
Key Features
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
5.25 in
Length
7.5 in
Features
Flared Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40041EC68
Zoro #
G906620804
UPC #
085404010220
Country of Origin
Mexico
Dimensions
Brush Width
5.25 in
Length
7.5 in
Details
Bristle Color
Purple
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Tank and Kettle Brush
Features
Flared Head
Description
Color Code Tank and Kettle Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.