Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.25 in W Hand and Nail Brush, Gray, Polypropylene

  • Mfr # 40020EC23

  • Zoro # G906620996


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Brush Type
Scrub Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.25 in
Features
Stiff Center Bristles and Long Side Bristles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40020EC23
Zoro #
G906620996
UPC #
085404009798
Country of Origin
Mexico

Dimensions

Brush Width
2.25 in
Length
5 in

Details

Brush Type
Scrub Brush
Bristle Color
Gray
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Hand and Nail Brush
Features
Stiff Center Bristles and Long Side Bristles

Description

Color Coded Hand Scrub Brush 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.