Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in W Pipe and Valve Brush, Blue, Polypropylene

  • Mfr # 45004EC14

  • Zoro # G906621009


product price: $28.19
/ea
Sold in multiples of 6 for $169.14

Key Features

Brush Type
Pipe and Valve Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
4 in
For Use With
Standard 3/4 in threaded handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45004EC14
Zoro #
G906621009
UPC #
085404012897
Country of Origin
Mexico

Dimensions

Brush Width
4 in
Length
7.1 in

Details

Brush Type
Pipe and Valve Brush
Bristle Color
Blue
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Pipe and Valve Brush
For Use With
Standard 3/4 in threaded handle

Description

Color Code Pipe and Valve Brush 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.