
48 in Fiberglass Handle, Pink, Fiberglass
Mfr # 41225EC26
Zoro # G906621108
product price: $18.79
/eaSold in multiples of 12 for $225.48
Key Features
Handle Material
Fiberglass
Broom Connection Type
Standard 3/4" Acme Thread
Features
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Includes
Hang Up Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41225EC26
Zoro #
G906621108
UPC #
017183409094
Country of Origin
Mexico
Dimensions
Length
48 in
Details
Handle Material
Fiberglass
Item
Fiberglass Handle
Broom Connection Type
Standard 3/4" Acme Thread
Features
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Color
Pink
Includes
Hang Up Cap
Description
Color Coded Fiberglass Handle 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.