Portable Oil and Kerosene Torpedo Heater, Diesel, Kerosene, 630 cfm, 4,300 sq ft Heat Area 13 gal

  • Mfr # 190TMHD-KFA

  • Zoro # G906629647


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
13 gal
Air Flow
630 cfm
Hours on One Filling
9.2 hr
Heating Area
4,300 sq ft
Fuel Consumption
1.42 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190TMHD-KFA
Zoro #
G906629647
UPC #
657888210023
Country of Origin
Thailand

Dimensions

Overall Width
24 in
Overall Height
45 in
Manufacturers Warranty Length
1 yr
Overall Length
26 in

Details

Tank Capacity
13 gal
Air Flow
630 cfm
Hours on One Filling
9.2 hr
Heating Area
4,300 sq ft
Fuel Consumption
1.42 gph
Item
Portable Oil and Kerosene Torpedo Heater
Portability
Wheeled Mounted
Firing Type
Direct-Fired
Heating Method
Fan Forced
Built-In Air Pressure Gauge Included
Yes
Fuel Gauge Included
Yes
Fuel Type
Diesel, Kerosene
On/Off Switch Included
Yes
Amperage
2.7 A
Frequency
60 Hz
Includes
Cord, Rotors, Vanes, Wheels
Ignition Power Source
Flames
Standards
CSA Listed
Product Type
Torpedo Forced Air Heater
Automatic Safety Shut-Off Included
Yes
Heating Capacity Output
190,000 BtuH

Description

Product Type Torpedo Forced Air Heater, Portability Wheeled Mounted, Heating Capacity Output 190,000 BtuH, Heating Area 4,300 sq ft, Tank Capacity 13 gal, Hours on One Filling 9.2 hr, Ignition Power Source Flames, On/Off Switch Included Yes, Fuel Gauge Included Yes, Built-In Air Pressure Gauge Included Yes, Automatic Safety Shut-Off Included Yes, Overall Height 45 in, Overall Length 26 in, Air Flow 630 cfm, Amperage 2.7 A, Firing Type Direct-Fired, Frequency 60 Hz, Fuel Consumption 1.42 gph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.