Rain Jacket, 5XL, Polyurethane/Nylon

  • Mfr # 60JSY5

  • Zoro # G9066723


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Closure Type
snaps
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60JSY5
Zoro #
G9066723
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Length
29 in
Fits Chest Size
64 in to 66 in
Thickness
0.2 mm
Maximum Chest Size
66 in
Sleeve Length
36 1/2 in
Minimum Chest Size
64 in

Details

Item
Rain Jacket
Color
Yellow
Material
Nylon
Closure Type
snaps
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Dielectrically Welded
Rainwear Features
Chemical Resistant
Hood Style
None
Liner Material
Polyurethane
Number of Inside Pockets
0
Resists
Caustics, Fats, Hydrocarbons, Oils
High-Visibility
No
Features
Dielectrically Welded Seams
ANSI Class
Not Rated
ANSI Type
Unrated
Standards
ASTM D751
Style
Rain Jacket
Cuff Style
Straight
Includes Lining
No
Includes Hood
No

Description

Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style None, Length 29 in, Includes Lining No, Maximum Chest Size 66 in, Features Dielectrically Welded Seams, Standards ASTM D751, Cuff Style Straight, Thickness 0.2 mm, ANSI Type Unrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.