This item is Discontinued.

Lacrosse Size 10-1/2 Men's 8" Work Boot Composite Mining Boots, Brown 552089

Size 10-1/2 Men's 8" Work Boot Composite Mining Boots, Brown (Discontinued)

  • Mfr # 552089
  • Zoro # G9067825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
552089
Zoro #
G9067825
UPC #
-
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Heel Height
3/4 in
Height
8 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Mining Boots
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
1000g
Midsole Material
Puncture Resistant
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Non Metallic Upper
No
Ninety Degree Heel
Yes
Insole System
Yes
Max. Heat Rating
Not Rated
Insulated
Yes
Outsole Material
Vibram 573 Dri-Ice
Non-Marking Sole
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Conductive
No
Standards
ASTM F2413-11, CSA Z195-09 Grade 1
Completely Non Metallic
No
Liner Material
Gore-Tex(R)
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof
Yes
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Fiberglass
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Toe Type
Composite
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insulation Type
Thinsulate(R)
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Last Number or Name
850
Style Number
552089
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex(R)
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Dual Density Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Water, Chemicals, Oils, Slips

Description

Mining Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 552089, Insulated Yes, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.